6 x 3 in. Bell End Ductile Iron Push-On SEB Reducer
6 x 3 in. Bell End Ductile Iron Push-On SEB Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-153, AWWA C-210, AWWA C-116, AWWA C-905
- Clean Bagged:
- No
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Length:
- 8-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No