8 x 6 in. IPS Bituminous Tar Ductile Iron Reducer
8 x 6 in. IPS Bituminous Tar Ductile Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-153, AWWA C-210, AWWA C-116
- Clean Bagged:
- No
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- C905
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Length:
- 16-9/10 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi