8 x 6 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing

You last purchased this on
 
Harrington Corporation

8 x 6 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

8 x 6 in. Spigot x Gasket and Concentric SDR 35 PVC Bushing

  • Fast #
  • Part #H35160608
  • Item #4410348
  • Manufacturer Part #35-160608
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-1336, ASTM F-477
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric Bushing, Sewer Bushing
Height:
6 in
Length:
9 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
Weight:
2.6 lb