8 x 8 x 3 in. Gasket Ductile Iron Reducing Tee
8 x 8 x 3 in. Gasket Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65/45/12, ASTM D-3139, ASTM F-477
- AWWA:
- AWWA C-153, AWWA C-210, AWWA C-116
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 8 in x 8 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No