2 in. Compression x FNPT Tee

You last purchased this on
 
Harrington Corporation

Philmac® 2 in. Compression x FNPT Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington Corporation

Philmac® 2 in. Compression x FNPT Tee

  • Fast #
  • Part #H75351888
  • Item #7764001
  • Manufacturer Part #75-351888
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-3035, ASTM D-3139, ASTM F-1498, ASTM F-714
AWWA:
AWWA C-800
Collection:
Philmac®
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
FNPT
End Connections:
Compression x Compression x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
230
Product Type:
Tee
Smart Home Enabled:
No
UL Listed:
No