FNST x MNST 4 x 2-1/2 in. Wye
FNST x MNST 4 x 2-1/2 in. Wye
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light weight aluminum design
- Convert a single large outlet to two smaller outlets
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connection 3:
- MNST
- End Connections:
- FNST x MNST x MNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Aluminum
- Product Type:
- Wye