Storz 2-1/2 in. Cap with Chain

You last purchased this on
 
Harrington

Storz 2-1/2 in. Cap with Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz 2-1/2 in. Cap with Chain

  • Fast #
  • Part #HHBC25
  • Item #4936220
  • Manufacturer Part #HBC-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hard coated for maximum strength and corrosion resistance
  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
Storz
End Connections:
Storz
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Product Type:
Blind Cap, Chain