Storz 4 in. Cap with Chain
Storz 4 in. Cap with Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard coated for maximum strength and corrosion resistance
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- Storz
- End Connections:
- Storz
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Product Type:
- Blind Cap, Chain