Storz x FNPT 5 in. Adapter with Cap

You last purchased this on
 
Harrington

Storz x FNPT 5 in. Adapter with Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz x FNPT 5 in. Adapter with Cap

  • Fast #
  • Part #HHSFR5040NPTCAP
  • Item #3333908
  • Manufacturer Part #HSFR50-40NPT/CAP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
FNPT
End Connections:
Storz x FNPT
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Product Type:
Adapter Cap