Storz x FNPT 5 x 4 in. Adapter

You last purchased this on
 
Harrington

Storz x FNPT 5 x 4 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

Storz x FNPT 5 x 4 in. Adapter

  • Fast #
  • Part #HHSFS5040NPT
  • Item #4935044
  • Manufacturer Part #HSFS50-40NPT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • End connections: 5" storz x 4" FNPT
  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNPT
End Connections:
Storz x FNPT
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Reducing
Material:
Aluminum
Pressure - Maximum:
250 psi
Product Type:
Adapter