1.5 lb Tin-Lead Solder
1.5 lb Tin-Lead Solder
Frequently Purchased Together
Product Details
- Used primarily for general purpose soldering applications including sheet metal work
- Often used with soldering guns, irons and air-fuel torches
- Can be used to solder copper and most copper alloys, lead, nickel alloys, and steel with some exceptions
- Conforms to the EU RoHS directive
- Made in the USA with global components
- Not for use in plumbing and potable water applications
- Not recommended in high stress or vibration joints in the cooling industry due to lack of sufficient elongation properties
Specifications
- ASTM:
- ASTM B-32
- Application:
- Automotive, Radiators, General Purpose, Manufacturing, Waste
- Color:
- Grey
- Diameter:
- 1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Tin, Lead
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Solder
- Size:
- 8 oz
- Solder Material:
- Tin-Lead