4 oz Silver Solder
Safety-Silv® 4 oz Silver Solder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Produces premium quality brazes
- Free-flowing with unsurpassed capillary attraction
- High silver cadmium-free brazing alloy
- Meets NSF/ANSI Standard 51 for food equipment materials
- Silver color is excellent match for stainless steel and silverware applications
- Flux coated (the flux is on the wire) eliminating manual flux application
- Deep penetration with high ductility
- Excellent fluidity promotes penetration
- Conforms to the EU RoHS directive
- Ideal for brazing stainless steel for food service industry
Specifications
- ANSI:
- ANSI A5.8
- ASME:
- ASME SFA 5.8, QQ-B-654A CLASS BAg-7
- Application:
- Brazing
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety-Silv®
- Color:
- Silver
- Diameter:
- 1/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 17672 Ag 156
- Length:
- 18 in
- Melting Temperature:
- 1370 F
- NSF:
- NSF 51
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Solder
- Solder Material:
- Tin-Silver
- Temperature Range:
- 1205 to 1400 Deg F (652 to 760 Deg C)