This product requires certification to purchase.

20 in. Brazing Rod (28 Sticks)

You last purchased this on
 
Harris®

Stay-Silv® 20 in. Brazing Rod (28 Sticks)

  • Fast #
  • Part #H0620F1
  • Item #101603
  • Manufacturer Part #0620F1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harris®

Stay-Silv® 20 in. Brazing Rod (28 Sticks)

  • Fast #
  • Part #H0620F1
  • Item #101603
  • Manufacturer Part #0620F1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 25 PT: 2000
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Economical choice for copper brazing
  • Copper is self-fluxing, so no manual flux application is required
  • Alloy flows quickly at brazing temperature requiring close joint tolerance, less than 0.005 in. (0.13 mm)
  • Primarily used in manual brazing applications
  • Suitable for brazing brass
  • When brazing brass, operators should avoid over heating and use Stay Silv® white brazing flux
  • Not recommended for brazing steel or other ferrous base metals
  • Corrosion resistance is generally similar to the copper base metal, but phosphorus containing alloys, including Harris® 0, should not be used if the braze is exposed to sulfur or sulfur compounds in service
  • Recommended joint clearance of 0.002 in. - 0.005 in. (0.05 mm - 0.13 mm)
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents


Specifications

Collection:
Stay-Silv®
Height:
1/20 in
Length:
20 in
Material:
Phosphorus, Copper
Number of Pieces:
28 Piece
Product Type:
Brazing Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Brazing Rod
Weight:
1 lb
Width:
1/8 in