3/4 in. SS 15 Steel Joint Ring (25 Pack)
3/4 in. SS 15 Steel Joint Ring (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Brazing
- Diameter:
- 3/4 in
- Material:
- Steel
- Material Type:
- SS 15
- Package Quantity:
- Pack of 25
- Size:
- 3/4 in
- Tool Type:
- Joint Ring