14 x 6 in. Residential Ceiling & Sidewall Register in Bright White 4-way Aluminum

You last purchased this on
 
Hart & Cooley

14 x 6 in. Residential Ceiling & Sidewall Register in Bright White 4-way Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hart & Cooley

14 x 6 in. Residential Ceiling & Sidewall Register in Bright White 4-way Aluminum

  • Fast #
  • Part #HA618MSW14U
  • Item #221829
  • Manufacturer Part #022458
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable straight fins provide individual deflection control.
  • Stamped face margins eliminate mitered corners and rough edges.
  • Aluminum construction.
  • Bright white enamel finish.
  • Residential.
  • Multishutter valve, or opposed blade damper.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Bright White
GRD Deflection Type:
4-way
Length:
14 in
Material:
Aluminum
Width:
6 in