3-9/16 in. Aluminum and Steel Gas Vent Thimble
3-9/16 in. Aluminum and Steel Gas Vent Thimble
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3-9/16 in
- Material:
- Aluminum, Steel
- Product Type:
- Vent