This product requires certification to purchase.

2 x 12 in. Floor Register in White Steel

Hart & Cooley

421 Series 2 x 12 in. Floor Register in White Steel

  • Fast #
  • Part #H421WK12
  • Item #346985
  • Manufacturer Part #010713
5 out of 5 Customer Rating
Brand image
Hart & Cooley

421 Series 2 x 12 in. Floor Register in White Steel

  • Fast #
  • Part #H421WK12
  • Item #346985
  • Manufacturer Part #010713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Rolled fin for strength and safety
  • Multi-angle fin setting
  • Foot-operated dial control
  • Heavy gauge stamped face
  • Residential
  • Requires Certification
Dimensions & Measurements
Length
2 in
Width
12 in
Characteristics & Features
Collection
421 Series
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
699663044829