8 x 6 in. 1-way Aluminum Straight Blade Register with Multi-shutter Damper
A618MS Series 8 x 6 in. 1-way Aluminum Straight Blade Register with Multi-shutter Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable straight fins provide individual deflection control.
- Stamped face margins eliminate mitered corners and rough edges.
- Aluminum construction.
- Bright white enamel finish.
- Residential.
- Multishutter valve, or opposed blade damper.
Specifications
- Coating:
- Enamel
- Collection:
- A618MS Series
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 8 in
- Material:
- Aluminum
- Product Type:
- Register
- Size:
- 8 in x 6 in
- Weight:
- 1.3 lb
- Width:
- 6 in