3 x 3 in. Sterile Gauge Pad (Box of 10, Case of 24 Boxes)
3 x 3 in. Sterile Gauge Pad (Box of 10, Case of 24 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects and cushions wounds
- Absorbs fluids and blood
- HART brand
- Sterile
- Individually wrapped
- 100% woven cotton pads
Specifications
- Length:
- 3 in
- Package Quantity:
- Box of 10, Case of 24 Boxes
- Product Type:
- Pad
- Width:
- 3 in