HART Health
4 in. Compress Bandage (Case of 10)
Part #H0224 | Item #7463437 | Manufacturer Part #0224
Call for Pricing
per CASE
Length:
4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Compress
Specifications
Length: 4 in
Package Quantity: Case of 10
Weight: 0.64