4 in. x 10 yd. Sterile Gauze Bandage

You last purchased this on
 
HART Health

4 in. x 10 yd. Sterile Gauze Bandage

This product requires certification to purchase.
Brand image
You last purchased this on
 
HART Health

4 in. x 10 yd. Sterile Gauze Bandage

  • Fast #
  • Part #H1709
  • Item #7463868
  • Manufacturer Part #1709
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sterile
  • Individually wrapped and boxed.
  • Designed for bandaging heads, limbs and difficult-to-dress wounds
  • Individually wrapped and boxed, sold each
  • Inventory is easier, so when an accident occurs or OSHA inspects, you're sure to be ready with fully equipped first aid kits
  • Bandage Size: 4" x 10 yards
  • Each unit is then individually sealed in cellophane to instantly let you know when it has been opened and used
  • Each unitized item is packed in a color-coded box with clearly written and illustrated instructions, ingredient listing, and dosage recommendations on allHARTunitized boxes
  • Requires Certification

Specifications

Length:
10 yd
Product Type:
Bandage
Width:
4 in