40 in. Fabric Triangular Bandage (Box of 1, Case of 10 Boxes)
40 in. Fabric Triangular Bandage (Box of 1, Case of 10 Boxes)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One of the most versatile first aid tools
- Sterile, compressed fabric
- Single width unit box
- Each unitized item is packed in a color-coded box with clearly written and illustrated instructions, ingredient listing, and dosage recommendations on allHARTunitized boxes
- Each unit is then individually sealed in cellophane to instantly let you know when it has been opened and used
- Inventory is easier, so when an accident occurs or OSHA inspects, you're sure to be ready with fully equipped first aid kits
- Bandage size: 40" with 2 pins
Specifications
- Length:
- 40 in
- Material:
- Fabric
- Package Quantity:
- Box of 1, Case of 10 Boxes
- Product Type:
- Bandage