6-5/16 x 9-1/16 in. 25 Person Polypropylene Bulk First Aid Kit Box

You last purchased this on
 
HART Health

6-5/16 x 9-1/16 in. 25 Person Polypropylene Bulk First Aid Kit Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
HART Health

6-5/16 x 9-1/16 in. 25 Person Polypropylene Bulk First Aid Kit Box

  • Fast #
  • Part #HAR0730
  • Item #7463590
  • Manufacturer Part #0730
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In plastic box that is screened "First Aid Kit"
  • Comprehensive fill of exceptional quality
  • For up to 25 people
  • Small items are organized together in moisture resistant, resealable bags
  • Contain a wide assortment of emergency products including items for dressing wounds, gloves, wipes, scissors, forceps, a cold pack and more
  • Can be wall mounted
  • Housed in a high-impact, lightweight polypropylene box featuring a weather proof gasket seal, positive catches, a combination handle/hanger and one piece construction with a living hinge, Size: 9-1/16" x 6-5/16" x 2-3/8"
  • Requires Certification

Specifications

Height:
2-3/8 in
Length:
9-1/16 in
Material:
Plastic
Material Type:
Polypropylene
Size:
25 Person
Width:
6-5/16 in