L Size Nitrile Gloves (Pack of 2 Pair, Case of 10 Packs)
L Size Nitrile Gloves (Pack of 2 Pair, Case of 10 Packs)
Frequently Purchased Together
Product Details
- Protects to prevent the spread of germs and disease
- Each unitized item is packed in a color-coded box
- Non-sterile blue nitrile first aid gloves
- Color: Blue
- Each unit is produced to exacting specifications and checked for quality throughout the manufacturing and packaging process
- Size: Large
- Boxes are individually sealed in cellophane to instantly let you know when it has been opened and used
- Unitized boxes have clearly written and illustrated instructions, ingredient listing, and dosage recommendations on allHARTunitized boxes
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Healthcare
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Pack of 2 Pair, Case of 10 Packs
- Reusable:
- Yes