1-1/4 in. Cap
1-1/4 in. Cap
Package Quantity Info:
Each: 1 Inner Pack: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Heavy duty forged steel
- Standard pipe threads
- Vented on top
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- Material:
- Forged Steel
- Origin:
- Domestic
- UPC:
- 642026008365