1-1/4 x 1 in. Barbed Plastic Coupling

You last purchased this on
 
Harvard

1-1/4 x 1 in. Barbed Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

1-1/4 x 1 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICHG
  • Item #56456
  • Manufacturer Part #1429-168
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2104, ASTM D-2239
Application:
Polyethylene Pipe
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Length:
3-1/16 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
Weight:
0.06 lb