1 in x 1/2 in. FIPT Plastic Saddle

You last purchased this on
 
Harvard

1 in x 1/2 in. FIPT Plastic Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

1 in x 1/2 in. FIPT Plastic Saddle

  • Fast #
  • Part #ADST1X12
  • Item #1352180
  • Manufacturer Part #DST1X1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Molded barb seal for superior sealing to poly pipe
  • Heavy duty bodies with glass-reinforced nylon T-bolts
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connections:
FIPT
Fits Pipe Size:
1 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure - High:
400
Tap Size:
1/2 in
Weight:
0.15 lb