This product requires certification to purchase.

1 x 1/2 in. Barbed Plastic Coupling

Harvard

1 x 1/2 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICGD
  • Item #1353048
  • Manufacturer Part #1429-130
3.1 out of 5 Customer Rating
Brand image
Harvard

1 x 1/2 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICGD
  • Item #1353048
  • Manufacturer Part #1429-130
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Length
3-1/8 in
Weight
0.04 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 372
Application
Polyethylene Pipe
ASTM
ASTM D-2104, ASTM D-2239
FM Approved
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
025528709174