1/4 in. 1000 ft. Reel Submersible Pump Rope
1/4 in. 1000 ft. Reel Submersible Pump Rope
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Blue and white color pattern
- Recommended wherever minimum stretch and maximum strength are required
- Braded custom extruded from tough polypropylene fiber
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 1000 ft
- Product Type:
- Rope
- Weight:
- 10.2 lb