1-1/2 x 1-1/2 x 3/4 in. Barbed x Barbed x FPT PVC Reducing Tee

You last purchased this on
 
Harvard

Lasco® 1-1/2 x 1-1/2 x 3/4 in. Barbed x Barbed x FPT PVC Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

Lasco® 1-1/2 x 1-1/2 x 3/4 in. Barbed x Barbed x FPT PVC Reducing Tee

  • Fast #
  • Part #PIFTJJF
  • Item #1353037
  • Manufacturer Part #1402-210
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2609, ASTM D-1784, ASTM F-1970
Clean Bagged:
No
Collection:
Lasco®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
FPT
End Connections:
Barbed x Barbed x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40