1-1/4 x 1-1/4 x 3/4 in. Barbed x Barbed x FPT PVC Reducing Tee
Lasco® 1-1/4 x 1-1/4 x 3/4 in. Barbed x Barbed x FPT PVC Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2609, ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- Lasco®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- FPT
- End Connections:
- Barbed x Barbed x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40