2 in. FPT Heavy Duty 304 Stainless Steel Coupling
SSDPC Series 2 in. FPT Heavy Duty 304 Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Up to 60% heavier wall than other SS drop pipe couplings available
- Reamed and drifted for easy starting of threads
- Heavy duty, extra heavy wall cast 304 stainless steel construction
- Third party certified to NSF/ANSI 372
- Wrench flats for easy installation
- Tapered pipe threads for positive watertight connections
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Submersible Pump
- Collection:
- SSDPC Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80S
- Size:
- 2 in
- Weight:
- 1.2 lb