5/16 x 3-1/2 in. Brass Closet Bolt
5/16 x 3-1/2 in. Brass Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5/16" x 3 1/2" bolts
- Each package contains 2 steel plated toilet flange bolts, 2 open-end acorn nuts, and 2 heavy-plated washers
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 5/16 in X 3-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in