6 in. End Tee with Valve
6 in. End Tee with Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No