8 in. Aluminum End Tee with Valve

You last purchased this on
 
Hastings Irrigation Pipe

8 in. Aluminum End Tee with Valve

This product requires certification to purchase.
You last purchased this on
 
Hastings Irrigation Pipe

8 in. Aluminum End Tee with Valve

  • Fast #
  • Part #HENTVALBL8
  • Item #7763735
  • Manufacturer Part #ENT/VA-LBL8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Material:
Aluminum
Product Type:
Tee
Smart Home Enabled:
No
UL Listed:
No