15 in. Back Panel in Stainless Steel
15 in. Back Panel in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Width:
- 9 in