18 x 7 in. Single Fountain Mounting Plate in Stainless Steel
18 x 7 in. Single Fountain Mounting Plate in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Measurements are 18" W x 7" H x 3/16" (45.7 x 17.8 x .47 cm)
- Predrilled and furnished with all thread studs, nuts and washers
- Steel construction provides a solid support system for Haws 1000 and 1100 series fountains.
- For use with Haws H1001, H1001HPS, and H1047 wall mounted fountains
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Single Bubbler Wall Mounted Fountains
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3/16 in
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 1/4 in
- Material:
- Steel
- Product Type:
- Mounting Plate
- Width:
- 18 in