304 Stainless Steel 20-1/4 in. 18-1/2 in. 7 in. Valve Covers & Enclosure

You last purchased this on
 
Haws®

304 Stainless Steel 20-1/4 in. 18-1/2 in. 7 in. Valve Covers & Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

304 Stainless Steel 20-1/4 in. 18-1/2 in. 7 in. Valve Covers & Enclosure

  • Fast #
  • Part #H9200REC
  • Item #4307764
  • Manufacturer Part #9200REC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Thermostatic Mixing Valves
Color Finish Name:
Stainless Steel
Height:
20-1/4 in
Length:
18-1/2 in
Material:
Stainless Steel
Material Type:
304
Width:
7 in