4-1/2 in. Float Waste Strainer in Chrome
4-1/2 in. Float Waste Strainer in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Brass
- Trim Ring:
- No