1/2 in. Stainless Steel Recessed Pedestal Mount Eye Wash
Axion® MSR 1/2 in. Stainless Steel Recessed Pedestal Mount Eye Wash
Frequently Purchased Together
Product Details
- Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
- The hide-away design allows the 7656WCC to stay protected from debris when not in use
- The eye/face wash head is easily activated by the emergency equipment's pull-down design
- ANSI Z358.1 tempering compliance options
- Easy access exterior mounted in-line strainer
- One piece drain tray catches waste fluid during eyewash use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 10 gpm
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Eye/Face Wash
- Size:
- 1/2 in