31 gpm Modular Emerald Valve Thermostat
Axion® 31 gpm Modular Emerald Valve Thermostat
Frequently Purchased Together
Product Details
- AXION's superior design and technology provide a complete safety solution for increased victim comfort.
- Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
- A flow rate of 1 to 31 gpm (3.8 to 117.3 L) for better temperature control across the operating range
- A new and efficient shuttle design eliminates valve sticking
- Modular lead-free brass design with internal check stops
- Over-sized valve seats resist failures caused by foreign matter
- Highest Cold Water Bypass flow rate in the industry (65% of rated tepid flow rate)
- Wax based thermostat technology for fast response time with proven highly reliable temperature control
- Outlet temperature is factory set to 85° F (29° C).
- A custom funnel design improves temperature control at low flow rates
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1071
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- Axion®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 31 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostatic Mixing Valve