DESCRIPTION

  • .75 gpm (2.8 L) Laminar flow
  • Available steel wall mounting plate recommended
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Satin stainless steel finish
  • With 100% lead-free waterways

Haws Bottle Filler in Satin Stainless Steel

H1920

Manufacturer Part #: 1920

Color/Finish

Satin Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/4 in
Flow Rate
.75 gpm
GSA Approved
No
Gauge
14
Height
3-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Self Contained Refrigerant
No

Print