Deck Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Haws®

Hydration by Haws™ Deck Mount Stainless Steel Indoor Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Hydration by Haws™ Deck Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #H2000SMS
  • Item #4307791
  • Manufacturer Part #2000SMS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Option for custom logo etching Custom logo order form here or no logo (Model 2000SMSN) on the stainless steel panel.
  • ABS front panel is equipped with a hidden lock for easy access
  • Tested and certified by CSA against NSF/ANSI Standard 42 for the reduction of chlorine (taste and odor) and against NSF/ANSI Standard 53 for the reduction of lead and cysts, NSF/ANSI Standard 61, Section 9, NSF/ANSI 372, CSA Standard B483.1 and California Health and Safety Code (AB 1953)
  • 16-gauge, Type 304 Stainless Steel back panel
  • State-of-the-art integral water filtration system assures fresh, filtered water
  • 2,500-gallon (9464 L) capacity Electronic Lifecycle Control filter cartridge, with filter replacement indicator light to notify when replacement is necessary, model 6423
  • Optional auto purge feature automatically cycles once every 24 hours to assure a fresh water supply as well as trap integrity
  • Sensor features a 30-second timeout function which prevents unwanted use
  • #4 satin finish back panel resists stains and corrosion
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Built-In Water Filter:
Yes
CSA Certified:
Yes
Collection:
Hydration by Haws™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Flow Rate:
0.5 gpm
Indoor Outdoor:
Indoor
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
Self Contained Refrigerant:
No