Lever Handle Bubbler in Polished Chrome
Lever Handle Bubbler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Angled stream discourages direct mouth contact making the drinking area much more sanitary
- Laminar flow insert prevents splashing so the drinking stream and area stay contained
- With 100% lead-free waterways
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006)
- Dimensions: Overall height is 3-3/16" (8.4 cm). Connection is a 3/8" compression inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/4 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No