Push Button Assembly in Polished Chrome
Push Button Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Front stream adjustment and cartridge serviceability make this valve easy serviced.
- Connection is 1/4" NPT inlet and outlet
- Valve and push button come equipped with automatic pressure regulation to allow the valve to function under varying water pressures between 30 - 90 psi (2.1 - 6.2 bar); keeping the stream constant throughout the drinking process.
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006).
- Note: Valve assembly includes: push button assembly, tubing, and spanner wrench. Assembly is to be used on all recessed wall mounted fountains produced after October 3, 2003. Unit replaced Model 5872
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- Brand Model Compatibility:
- VRK5874 Assembly Kit
- Built-In Water Filter:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Product Type:
- Valve
- UL Listed:
- No
- Width:
- 1-1/2 in