Haws

Push Button Flange Assembly in Polished Chrome

Part #H5874PBF  |  Manufacturer Part #5874PBF

Color/Finish: Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve and push button come equipped with automatic pressure regulation to allow the valve to function under varying water pressures between 30 - 90 psi (2.1 - 6.2 bar); keeping the stream constant throughout the drinking process.
  • Front stream adjustment and cartridge serviceability make this valve easy serviced.
  • Connection is 1/4" NPT inlet and outlet
  • Note: Valve assembly includes: push button assembly, tubing, and spanner wrench. Assembly is to be used on all drinking fountains with flush mounted push buttons produced after October 3, 2003. Unit replaced Model 5872.
  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006).

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

Brand Model Compatibility: VRK5874 Assembly Kit

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Fitting Sizes: 1/4 in

Installation Type: Flush Mount

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Valve

Type: H5874PBF