
Hayward Industrial Products
TBH Series 3/4 in. PVC Socket x Threaded Ball Valve
Part #HTBH1075ASTE0000 | Item #7898828 | Manufacturer Part #TBH1075ASTE0000
Valve Size:
Product Details
Documents
Specifications
Clean Bagged: No
Collection: TBH Series
End Connection 1: Socket Weld
End Connection 2: Threaded
End Connections: Socket Weld x Threaded
FM Approved: No
High Pressure: 250
IAPMO Listed: No
ISO Specifications: ISO 5211
NSF Certified: No
Schedule Class: 80
Temperature Rating: 70
UL Listed: No
Valve Body Material: PVC
Valve Bonnet Type: Union
Valve Operator: Tee Handle
Valve Seat Material: PTFE
Valve Size: 3/4 in
Valve Type: Ball Valve