5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 22.1, 1.7, 29.4
- BTU:
- 60000
- CFM:
- 1800 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Condenser
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Decibel Rating (dB):
- 80 dB
- EER:
- 11
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 29 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 830
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 205 lb
- Width:
- 28-1/4 in