83.00% Upflow Direct Drive 7.5 Ton Single Stage Oil 1/2 hp 95000 BTU Furnace
OUFB 83.00% Upflow Direct Drive 7.5 Ton Single Stage Oil 1/2 hp 95000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 83.00 %
- AMP:
- 15
- BTU:
- 95000
- BTU Heat Rating:
- 95000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1400 ft3/min
- Collection:
- OUFB
- Configuration:
- Upflow
- Depth:
- 30-5/8 in
- ETL Listed:
- Yes
- Flue Size:
- 6
- Height:
- 54 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Solid-state with Magneto
- MBH:
- 95
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Stages:
- Single
- Temperature Range:
- 50 to 80 Deg F
- Tonnage:
- 7.5 Ton
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 19-1/2 in