80 gal. Residential Indirect Water Heater
80 gal. Residential Indirect Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- CSA STD C-22.2 No. 110-94
- Capacity:
- 80 gal
- Diameter:
- 28 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- First Hour Rating:
- 241
- Height:
- 56 in
- Material:
- Stainless Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired